ProVeyance Group
DG20
Galvanized Steel 1.9 in Dia 20 in BF 12 ga 7/16 Hex Conveyor Roller
Item #120347223
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 20 in Between Frame Width
- 12 Gauge
| Roller Material | Galvanized Steel |
| Shaft Material | Steel |
| Diameter | 1.9 in |
| Between Frame Width | 20 in |
| Shaft Size | 7/16 Hex |
| Weight | 4.8 LB |
