ProVeyance Group
DG21
Galvanized Steel 1.9 in Dia 21 in BF 12 ga 7/16 Hex Conveyor Roller
Item #120347224
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 21 in Between Frame Width
- 12 Gauge
| Shaft Material | Steel |
| Between Frame Width | 21 in |
| Shaft Size | 7/16 Hex |
| Roller Material | Galvanized Steel |
| Diameter | 1.9 in |
| Weight | 5.0 LB |
