ProVeyance Group
DG37
Galvanized Steel 1.9 in Dia 37 in BF 12 ga 7/16 Hex Conveyor Roller
Item #120347234
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 37 in Between Frame Width
- 12 Gauge
| Diameter | 1.9 in |
| Shaft Size | 7/16 Hex |
| Shaft Material | Steel |
| Between Frame Width | 37 in |
| Roller Material | Galvanized Steel |
| Weight | 8.6 LB |
