ProVeyance Group
DG39
Galvanized Steel 1.9 in Dia 39 in BF 12 ga 7/16 Hex Conveyor Roller
Item #120347235
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 39 in Between Frame Width
- 12 Gauge
| Between Frame Width | 39 in |
| Diameter | 1.9 in |
| Roller Material | Galvanized Steel |
| Shaft Size | 7/16 Hex |
| Shaft Material | Steel |
| Weight | 9.0 LB |
