- Aluminum Roller Material
- 1 3/8 in Diameter
- 7 in Between Frame Width
- 18 Gauge
| Diameter | 1 3/8 in |
| Roller Material | Aluminum |
| Between Frame Width | 7 in |
| Shaft Size | 1/4 Round |
| Shaft Material | Steel |
| Weight | 0.5 LB |
| Diameter | 1 3/8 in |
| Roller Material | Aluminum |
| Between Frame Width | 7 in |
| Shaft Size | 1/4 Round |
| Shaft Material | Steel |
| Weight | 0.5 LB |