ProVeyance Group
EA22
Aluminum 1 3/8 in Dia 22 in BF 18 ga 1/4 Round Conveyor Roller
Item #120347255
- Aluminum Roller Material
- 1 3/8 in Diameter
- 22 in Between Frame Width
- 18 Gauge
| Shaft Material | Steel |
| Roller Material | Aluminum |
| Between Frame Width | 22 in |
| Diameter | 1 3/8 in |
| Shaft Size | 1/4 Round |
| Weight | 1.0 LB |
