ProVeyance Group
EG16
Galvanized Steel 1 3/8 in Dia 16 in BF 18 ga 1/4 Round Conveyor Roller
Item #120347260
- Galvanized Steel Roller Material
- 1 3/8 in Diameter
- 16 in Between Frame Width
- 18 Gauge
| Shaft Material | Steel |
| Between Frame Width | 16 in |
| Roller Material | Galvanized Steel |
| Shaft Size | 1/4 Round |
| Diameter | 1 3/8 in |
| Weight | 1.3 LB |
