ProVeyance Group
ES15SPLOTS
Stainless Steel 1 3/8 in Dia 15 in BF 18 ga 1/4 Round Conveyor Roller
Item #120347267
- Stainless Steel Roller Material
- 1 3/8 in Diameter
- 15 in Between Frame Width
- 18 Gauge
| Shaft Material | Stainless Steel |
| Roller Material | Stainless Steel |
| Diameter | 1 3/8 in |
| Shaft Size | 1/4 Round |
| Between Frame Width | 15 in |
| Weight | 1.3 LB |
