- PVC Roller Material
- 1.9 in Diameter
- 16 in Between Frame Width
| Roller Material | PVC |
| Between Frame Width | 16 in |
| Diameter | 1.9 in |
| Shaft Material | Steel |
| Shaft Size | 7/16 Hex |
| Weight | 2.0 LB |
| Roller Material | PVC |
| Between Frame Width | 16 in |
| Diameter | 1.9 in |
| Shaft Material | Steel |
| Shaft Size | 7/16 Hex |
| Weight | 2.0 LB |