- PVC Roller Material
- 1.9 in Diameter
- 24 in Between Frame Width
| Between Frame Width | 24 in |
| Shaft Material | Steel |
| Diameter | 1.9 in |
| Roller Material | PVC |
| Shaft Size | 7/16 Hex |
| Weight | 2.7 LB |
| Between Frame Width | 24 in |
| Shaft Material | Steel |
| Diameter | 1.9 in |
| Roller Material | PVC |
| Shaft Size | 7/16 Hex |
| Weight | 2.7 LB |