- Steel Roller Material
- 1.9 in Diameter
- 19 in Between Frame Width
- 9 Gauge
| Diameter | 1.9 in |
| Shaft Size | 7/16 Hex |
| Roller Material | Steel |
| Shaft Material | Steel |
| Between Frame Width | 19 in |
| Weight | 5.5 LB |
| Diameter | 1.9 in |
| Shaft Size | 7/16 Hex |
| Roller Material | Steel |
| Shaft Material | Steel |
| Between Frame Width | 19 in |
| Weight | 5.5 LB |