- Steel Roller Material
- 1.9 in Diameter
- 21 in Between Frame Width
- 9 Gauge
| Diameter | 1.9 in |
| Between Frame Width | 21 in |
| Roller Material | Steel |
| Shaft Size | 7/16 Hex |
| Shaft Material | Steel |
| Weight | 6.1 LB |
| Diameter | 1.9 in |
| Between Frame Width | 21 in |
| Roller Material | Steel |
| Shaft Size | 7/16 Hex |
| Shaft Material | Steel |
| Weight | 6.1 LB |