ProVeyance Group
KG07
Galvanized Steel 1.9 in Dia 7 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347394
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 7 in Between Frame Width
- 16 Gauge
| Diameter | 1.9 in |
| Roller Material | Galvanized Steel |
| Between Frame Width | 7 in |
| Shaft Size | 7/16 Hex |
| Shaft Material | Steel |
| Weight | 1.5 LB |
