ProVeyance Group
KG08
Galvanized Steel 1.9 in Dia 8 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347396
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 8 in Between Frame Width
- 16 Gauge
| Roller Material | Galvanized Steel |
| Diameter | 1.9 in |
| Shaft Material | Steel |
| Between Frame Width | 8 in |
| Shaft Size | 7/16 Hex |
| Weight | 1.7 LB |
