ProVeyance Group
KG12
Galvanized Steel 1.9 in Dia 12 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347406
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 12 in Between Frame Width
- 16 Gauge
| Diameter | 1.9 in |
| Shaft Size | 7/16 Hex |
| Roller Material | Galvanized Steel |
| Between Frame Width | 12 in |
| Shaft Material | Steel |
| Weight | 2.3 LB |
