ProVeyance Group
KG16
Galvanized Steel 1.9 in Dia 16 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347418
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 16 in Between Frame Width
- 16 Gauge
| Diameter | 1.9 in |
| Roller Material | Galvanized Steel |
| Shaft Size | 7/16 Hex |
| Shaft Material | Steel |
| Between Frame Width | 16 in |
| Weight | 2.9 LB |
