ProVeyance Group
KG16VO
Galvanized Steel 1.9 in Dia 16 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347421
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 16 in Between Frame Width
- 16 Gauge
| Shaft Material | Steel |
| Diameter | 1.9 in |
| Between Frame Width | 16 in |
| Shaft Size | 7/16 Hex |
| Roller Material | Galvanized Steel |
| Sleeve Material | Vinyl |
| Weight | 2.9 LB |
