ProVeyance Group
KG17VO
Galvanized Steel 1.9 in Dia 17 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347425
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 17 in Between Frame Width
- 16 Gauge
| Sleeve Material | Vinyl |
| Shaft Size | 7/16 Hex |
| Between Frame Width | 17 in |
| Diameter | 1.9 in |
| Shaft Material | Steel |
| Roller Material | Galvanized Steel |
| Weight | 3.0 LB |
