ProVeyance Group
KG19AB
Galvanized Steel 1.9 in Dia 19 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347431
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 19 in Between Frame Width
- 16 Gauge
| Shaft Material | Steel |
| Shaft Size | 7/16 Hex |
| Between Frame Width | 19 in |
| Bearing | Precision |
| Roller Material | Galvanized Steel |
| Bearing Type | Precision |
| Diameter | 1.9 in |
| Guage | 16 ga |
| Weight | 3.2 LB |
