ProVeyance Group
KG21PUAB
Galvanized Steel 1.9 in Dia 21 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347438
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 21 in Between Frame Width
- 16 Gauge
| Between Frame Width | 21 in |
| Sleeve Material | Polyurethane |
| Bearing | Precision |
| Guage | 16 ga |
| Shaft Material | Steel |
| Bearing Type | Precision |
| Shaft Size | 7/16 Hex |
| Sleeve Size | 1/8 in |
| Roller Material | Galvanized Steel |
| Diameter | 1.9 in |
| Weight | 4.2 LB |
