ProVeyance Group
KG22PUAB
Galvanized Steel 1.9 in Dia 22 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347442
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 22 in Between Frame Width
- 16 Gauge
| Shaft Size | 7/16 Hex |
| Sleeve Size | 1/8 in |
| Between Frame Width | 22 in |
| Shaft Material | Steel |
| Diameter | 1.9 in |
| Sleeve Material | Polyurethane |
| Guage | 16 ga |
| Bearing | Precision |
| Bearing Type | Precision |
| Roller Material | Galvanized Steel |
| Weight | 4.3 LB |
