ProVeyance Group
KG28AB
Galvanized Steel 1.9 in Dia 28 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347457
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 28 in Between Frame Width
- 16 Gauge
| Guage | 16 ga |
| Diameter | 1.9 in |
| Roller Material | Galvanized Steel |
| Bearing | Precision |
| Between Frame Width | 28 in |
| Bearing Type | Precision |
| Shaft Size | 7/16 Hex |
| Shaft Material | Steel |
| Weight | 4.4 LB |
