ProVeyance Group
KG29
Galvanized Steel 1.9 in Dia 29 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347458
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 29 in Between Frame Width
- 16 Gauge
| Roller Material | Galvanized Steel |
| Shaft Material | Steel |
| Shaft Size | 7/16 Hex |
| Diameter | 1.9 in |
| Between Frame Width | 29 in |
| Weight | 4.5 LB |
