ProVeyance Group
KG35AB
Galvanized Steel 1.9 in Dia 35 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347473
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 35 in Between Frame Width
- 16 Gauge
| Diameter | 1.9 in |
| Shaft Material | Steel |
| Between Frame Width | 35 in |
| Guage | 16 ga |
| Roller Material | Galvanized Steel |
| Bearing | Precision |
| Shaft Size | 7/16 Hex |
| Bearing Type | Precision |
| Weight | 5.4 LB |
