ProVeyance Group
KG39PUAB
Galvanized Steel 1.9 in Dia 39 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347484
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 39 in Between Frame Width
- 16 Gauge
| Bearing | Precision |
| Between Frame Width | 39 in |
| Sleeve Size | 1/8 in |
| Sleeve Material | Polyurethane |
| Shaft Size | 7/16 Hex |
| Bearing Type | Precision |
| Guage | 16 ga |
| Roller Material | Galvanized Steel |
| Shaft Material | Steel |
| Diameter | 1.9 in |
| Weight | 7.3 LB |
