ProVeyance Group
KG40AB
Galvanized Steel 1.9 in Dia 40 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347487
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 40 in Between Frame Width
- 16 Gauge
| Roller Material | Galvanized Steel |
| Bearing | Precision |
| Bearing Type | Precision |
| Shaft Size | 7/16 Hex |
| Diameter | 1.9 in |
| Between Frame Width | 40 in |
| Shaft Material | Steel |
| Guage | 16 ga |
| Weight | 6.6 LB |
