ProVeyance Group
KG42AB
Galvanized Steel 1.9 in Dia 42 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347491
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 42 in Between Frame Width
- 16 Gauge
| Bearing | Precision |
| Diameter | 1.9 in |
| Shaft Material | Steel |
| Shaft Size | 7/16 Hex |
| Between Frame Width | 42 in |
| Bearing Type | Precision |
| Guage | 16 ga |
| Roller Material | Galvanized Steel |
| Weight | 6.4 LB |
