ProVeyance Group
KG43
Galvanized Steel 1.9 in Dia 43 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347492
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 43 in Between Frame Width
- 16 Gauge
| Shaft Size | 7/16 Hex |
| Diameter | 1.9 in |
| Between Frame Width | 43 in |
| Roller Material | Galvanized Steel |
| Shaft Material | Steel |
| Weight | 6.9 LB |
