ProVeyance Group
KG45
Galvanized Steel 1.9 in Dia 45 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347496
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 45 in Between Frame Width
- 16 Gauge
| Between Frame Width | 45 in |
| Shaft Size | 7/16 Hex |
| Roller Material | Galvanized Steel |
| Shaft Material | Steel |
| Diameter | 1.9 in |
| Weight | 6.8 LB |
