ProVeyance Group
KGR07
Galvanized Steel 1.9 in Dia 7 in BF 16 ga 1/4 Round Conveyor Roller
Item #120347510
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 7 in Between Frame Width
- 16 Gauge
| Between Frame Width | 7 in |
| Diameter | 1.9 in |
| Roller Material | Galvanized Steel |
| Shaft Material | Steel |
| Shaft Size | 1/4 Round |
| Weight | 1.1 LB |
