ProVeyance Group
KGR22
Galvanized Steel 1.9 in Dia 22 in BF 16 ga 1/4 Round Conveyor Roller
Item #120347516
- Galvanized Steel Roller Material
- 1.9 in Diameter
- 22 in Between Frame Width
- 16 Gauge
| Roller Material | Galvanized Steel |
| Diameter | 1.9 in |
| Shaft Material | Steel |
| Between Frame Width | 22 in |
| Shaft Size | 1/4 Round |
| Weight | 2.8 LB |
