ProVeyance Group
KS13
Stainless Steel 1.9 in Dia 13 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347519
- Stainless Steel Roller Material
- 1.9 in Diameter
- 13 in Between Frame Width
- 16 Gauge
| Roller Material | Stainless Steel |
| Between Frame Width | 13 in |
| Diameter | 1.9 in |
| Shaft Size | 7/16 Hex |
| Shaft Material | Stainless Steel |
| Weight | 1.7 LB |
