ProVeyance Group
KS15
Stainless Steel 1.9 in Dia 15 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347520
- Stainless Steel Roller Material
- 1.9 in Diameter
- 15 in Between Frame Width
- 16 Gauge
| Diameter | 1.9 in |
| Shaft Material | Stainless Steel |
| Between Frame Width | 15 in |
| Shaft Size | 7/16 Hex |
| Roller Material | Stainless Steel |
| Weight | 1.9 LB |
