ProVeyance Group
KS30
Stainless Steel 1.9 in Dia 30 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347532
- Stainless Steel Roller Material
- 1.9 in Diameter
- 30 in Between Frame Width
- 16 Gauge
| Shaft Size | 7/16 Hex |
| Between Frame Width | 30 in |
| Roller Material | Stainless Steel |
| Shaft Material | Stainless Steel |
| Diameter | 1.9 in |
| Weight | 3.5 LB |
