ProVeyance Group
KS37
Stainless Steel 1.9 in Dia 37 in BF 16 ga 7/16 Hex Conveyor Roller
Item #120347536
- Stainless Steel Roller Material
- 1.9 in Diameter
- 37 in Between Frame Width
- 16 Gauge
| Shaft Material | Stainless Steel |
| Shaft Size | 7/16 Hex |
| Roller Material | Stainless Steel |
| Between Frame Width | 37 in |
| Diameter | 1.9 in |
| Weight | 4.2 LB |
