- Steel Roller Material
- 2 1/2 in Diameter
- 9 in Between Frame Width
- 11 Gauge
| Between Frame Width | 9 in |
| Roller Material | Steel |
| Shaft Material | Steel |
| Shaft Size | 11/16 Hex |
| Diameter | 2 1/2 in |
| Weight | 4.5 LB |
| Between Frame Width | 9 in |
| Roller Material | Steel |
| Shaft Material | Steel |
| Shaft Size | 11/16 Hex |
| Diameter | 2 1/2 in |
| Weight | 4.5 LB |