ProVeyance Group
SG45
Galvanized Steel 2 1/2 in Dia 45 in BF 11 ga 11/16 Hex Conveyor Roller
Item #120347652
- Galvanized Steel Roller Material
- 2 1/2 in Diameter
- 45 in Between Frame Width
- 11 Gauge
| Roller Material | Galvanized Steel |
| Diameter | 2 1/2 in |
| Between Frame Width | 45 in |
| Shaft Size | 11/16 Hex |
| Shaft Material | Steel |
| Weight | 17.7 LB |
