- Steel Roller Material
- 2 5/8 in Diameter
- 25 in Between Frame Width
- 7 Gauge
| Between Frame Width | 25 in |
| Roller Material | Steel |
| Shaft Size | 11/16 Hex |
| Shaft Material | Steel |
| Diameter | 2 5/8 in |
| Weight | 14.0 LB |
| Between Frame Width | 25 in |
| Roller Material | Steel |
| Shaft Size | 11/16 Hex |
| Shaft Material | Steel |
| Diameter | 2 5/8 in |
| Weight | 14.0 LB |