- Steel Roller Material
- 2 5/8 in Diameter
- 29 in Between Frame Width
- 7 Gauge
| Shaft Material | Steel |
| Shaft Size | 11/16 Hex |
| Diameter | 2 5/8 in |
| Roller Material | Steel |
| Between Frame Width | 29 in |
| Weight | 15.4 LB |
| Shaft Material | Steel |
| Shaft Size | 11/16 Hex |
| Diameter | 2 5/8 in |
| Roller Material | Steel |
| Between Frame Width | 29 in |
| Weight | 15.4 LB |