ProVeyance Group
UG24
Galvanized Steel 2 1/2 in Dia 24 in BF 14 ga 7/16 Hex Conveyor Roller
Item #120347688
- Galvanized Steel Roller Material
- 2 1/2 in Diameter
- 24 in Between Frame Width
- 14 Gauge
| Shaft Material | Steel |
| Shaft Size | 7/16 Hex |
| Diameter | 2 1/2 in |
| Roller Material | Galvanized Steel |
| Between Frame Width | 24 in |
| Weight | 6.1 LB |
