ProVeyance Group
UG25
Galvanized Steel 2 1/2 in Dia 25 in BF 14 ga 7/16 Hex Conveyor Roller
Item #120347689
- Galvanized Steel Roller Material
- 2 1/2 in Diameter
- 25 in Between Frame Width
- 14 Gauge
| Shaft Material | Steel |
| Diameter | 2 1/2 in |
| Roller Material | Galvanized Steel |
| Between Frame Width | 25 in |
| Shaft Size | 7/16 Hex |
| Weight | 6.4 LB |
