ProVeyance Group
UG39
Galvanized Steel 2 1/2 in Dia 39 in BF 14 ga 7/16 Hex Conveyor Roller
Item #120347695
- Galvanized Steel Roller Material
- 2 1/2 in Diameter
- 39 in Between Frame Width
- 14 Gauge
| Roller Material | Galvanized Steel |
| Diameter | 2 1/2 in |
| Shaft Size | 7/16 Hex |
| Between Frame Width | 39 in |
| Shaft Material | Steel |
| Weight | 9.7 LB |
