- Aluminum Male Adapter X Female NPT
- Size 3/4" x 1/2"
| Material | Aluminum |
| Fitting Description | Straight |
| Type | N/A |
| End Type | Female NPT |
| Size Designation | 3/4 in x 1/2 in |
| Weight | 0.7 LB |
| Material | Aluminum |
| Fitting Description | Straight |
| Type | N/A |
| End Type | Female NPT |
| Size Designation | 3/4 in x 1/2 in |
| Weight | 0.7 LB |