- Stainless Steel Male Adapter X Female NPT
- Size 1"
| End Type | Female NPT |
| Material | Stainless Steel |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 1 in |
| Weight | 1.5 LB |
| End Type | Female NPT |
| Material | Stainless Steel |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 1 in |
| Weight | 1.5 LB |