- Brass Female Coupler X Male NPT
- Size 1"
| End Type | Male NPT |
| Material | Brass |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 1 in |
| Weight | 1.0 LB |
| End Type | Male NPT |
| Material | Brass |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 1 in |
| Weight | 1.0 LB |