- Aluminum Dust Cap
- Size 1"
description
- A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F.
| Size Designation | 1 in |
| Type | N/A |
| Material | Aluminum |
| Weight | 0.6 LB |
| Size Designation | 1 in |
| Type | N/A |
| Material | Aluminum |
| Weight | 0.6 LB |