- Stainless Steel Female Coupler X Male NPT
- Size 1 1/4"
| End Type | Male NPT |
| Material | Stainless Steel |
| Size Designation | 1 1/4 in |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 1.88 LB |
| End Type | Male NPT |
| Material | Stainless Steel |
| Size Designation | 1 1/4 in |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 1.88 LB |