- Brass Male Adapter X Female NPT
- Size 1 1/2"
| Size Designation | 1 1/2 in |
| Material | Brass |
| Fitting Description | Straight |
| End Type | Female NPT |
| Type | N/A |
| Weight | 1.57 LB |
| Size Designation | 1 1/2 in |
| Material | Brass |
| Fitting Description | Straight |
| End Type | Female NPT |
| Type | N/A |
| Weight | 1.57 LB |