- Aluminum Female Coupler X Male NPT
- Size 1" x 1/2"
| Size Designation | 1 in x 1/2 in |
| End Type | Male NPT |
| Type | N/A |
| Fitting Description | Straight |
| Material | Aluminum |
| Weight | 1.27 LB |
| Size Designation | 1 in x 1/2 in |
| End Type | Male NPT |
| Type | N/A |
| Fitting Description | Straight |
| Material | Aluminum |
| Weight | 1.27 LB |