- Stainless Steel Female Coupler x Male NPT
- Size 1 1/2"
| Size Designation | 1 1/2 in |
| End Type | Male NPT |
| Fitting Description | Straight |
| Type | N/A |
| Material | Stainless Steel |
| Weight | 2.25 LB |
| Size Designation | 1 1/2 in |
| End Type | Male NPT |
| Fitting Description | Straight |
| Type | N/A |
| Material | Stainless Steel |
| Weight | 2.25 LB |